Beli toggle clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hook Type Toggle Clamp
    Mulai

    Rp149.900

    monotaro Hook Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Nut M5 P = 0.8
    • Base: Flange
    • Type: Hook type
    • Stroke (mm): 45
    • Maximum Height (mm): 42.3
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 3.18[318]
    • Maximum Length (mm): 220.2
    • Body Material: SS 400 (Unichrome)
  2. SUPER TOOL Toggle Clamp
    53%
    Mulai

    Rp129.900

    SUPER TOOL Toggle Clamp
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
    atribut:
    • Base Type: Flange
  3. SUPER TOOL Toggle Clamp Latch type
    Mulai

    Rp229.900

    SUPER TOOL Toggle Clamp Latch type
    Deskripsi:
    The caulking(support)pins of almost models adopt stainless steel for long term use.
    atribut:
    • Material: Rolled Steel for General Structure
  4. DE-STA-CO Hold-Down Toggle Clamp
    Mulai

    Rp529.900

    DE-STA-CO Hold-Down Toggle Clamp
    Deskripsi:
    Standard hold-down toggle clamps provide repeatable clamping pressure for everyday applications that don't require specialized toggle clamps. They are commonly used on jigs and fixtures.
  5. SUPER TOOL Toggle Clamp Vertical Handle Type
    45%
    Mulai

    Rp169.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
  6. Indexa Latch Type Toggle Clamp
    Mulai

    Rp269.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  7. SUPER TOOL Toggle Clamp Push Type
    Mulai

    Rp269.900

    SUPER TOOL Toggle Clamp Push Type
    Deskripsi:
    Toggle Clamp Push Type dengan spesifikasi clamping force 1.36-11.36kN adalah cekam tangan dari brand SUPER TOOL untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Rolled Steel for General Structure
  8. IKURATOOLS Toggle Clamp Straight Line Action Type
    Mulai

    Rp199.900

    IKURATOOLS Toggle Clamp Straight Line Action Type
    Deskripsi:
    -Optimum for welding jig, assembly jig, inspection jig and processing jig.-Flange base type.
    atribut:
    • Material: Steel
  9. Wipro Toggle Clamp Horizontal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

  10. Kakuta Hand Vise
    Mulai

    Rp499.900

    Kakuta Hand Vise
    Deskripsi:
    It can be used for various tasks such as temporary fixing of welding assembly, crimping, sheet metal, machinery, jigs, etc.
    atribut:
    • Material: steel
  11. Non Brand Latch-Action Toggle Clamp
    Mulai

    Rp659.900

    Non Brand Latch-Action Toggle Clamp
    Deskripsi:
    Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.
    atribut:
    • UNSPSC: 27112103
  12. Indexa U Bar Adjustable Vertical Clamp V227SA
    Mulai

    Rp429.900

    Indexa U Bar Adjustable Vertical Clamp V227SA
    Deskripsi:
    ‘U’ Bar (Adjustable) Type Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production. Clamping Capacity - the forces stated are the maximum loads that can be applied without causing permanent deformation. Due to leverage ratios, the holding capacity will be greatest at the point on the bar nearest to the handle of the clamp and forces stated have been achieved at this point.
    atribut:
    • Handle Movement: 60 Degree
    • Supplied With: Tipped Spindle (5/16inch) and Flanged Washer
    • Clamp Type: Straight
    • Bar Movement: 100 Degree
    • Type: Vertical Clamp
    • Part Number: IND4431470K
  13. Relux Toggle Clamp Push Action
    Mulai

    Rp379.900

    Relux Toggle Clamp Push Action
    atribut:
    • Type: Push
  14. Relux Toggle Clamp Vertical Handle
    Mulai

    Rp389.900

    Relux Toggle Clamp Vertical Handle
    atribut:
    • Handle Type: Vertical
  15. monotaro Downward Pressure Type Toggle Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    monotaro Downward Pressure Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Base: Flange
    • Type: Downward pressure type
    • Material (Handle): PVC
    • Material (Main Unit): SS400 (Unichrome)
  16. DE-STA-CO Latch-Action Toggle Clamp
    Mulai

    Rp589.900

    DE-STA-CO Latch-Action Toggle Clamp
    Deskripsi:
    Horizontal U-latch toggle clamps extend their closed-end, U-shaped pull bar straight out from the base plate to pull together workpieces that are inline with one another. They mount to one workpiece and use their U-latch pull bar to grip a latch plate on a second workpiece.
    atribut:
    • UNSPSC: 27112103
Daftar Harga toggle clamp Terbaru November 2026
monotaro Hook Type Toggle ClampRp149.900
SUPER TOOL Toggle ClampRp129.900
SUPER TOOL Toggle Clamp Latch typeRp229.900
Kakuta Toggle ClampRp179.900
DE-STA-CO Hold-Down Toggle ClampRp529.900
SUPER TOOL Toggle Clamp Vertical Handle TypeRp169.900
Indexa Latch Type Toggle ClampRp269.900
Kakuta Toggle ClampRp149.900
SUPER TOOL Toggle Clamp Push TypeRp269.900
IKURATOOLS Toggle Clamp Straight Line Action TypeRp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)